SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, M12, Ext, 1.57, 4.96, 4.69, Blk

KIPP| Zoro #: G1575025| Mfr #: K0116.5121X40

$18.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Thread Size: M12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1575025 Mfr #: K0116.5121X40
Material: ZincTap Type (In.): -
Thread Size: M12Height (In.): 4.69
Type: External ThreadsIncludes: -
Color: Black SatinScrew Length: 1.57"
Overall Length: 4.96"Standards: -
Finish: Black SatinFits Hand Wheel Dia. (In.): -
Height: 4.69"Knob Type: Adjustable Handle
Item: Adjustable handleStyle: Classic Ball
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 1.57 In, Overall Length 4.96, Thread Size M12 In, Height 4.69 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews