KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, M12, Ext, 1.57, 4.96, MD, NG

KIPP| Zoro #: G0218565| Mfr #: K0269.5121X40

$18.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Thread
Thread Size: M12
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0218565 Mfr #: K0269.5121X40
Type: External ThreadThread Size: M12
Color: BlackOverall Length: 4.96"
Finish: matteStyle: Novo Grip
Item: Adjustable handleKnob Type: Modern Design
Height: 4.45"Material: Plastic
Screw Length: 1.57"Height (In.): 4.45
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.57 In, Overall Length 4.96, Thread Size M12 In, Height 4.45 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews