Adj Handle, M12, Ext, 2.16, 4.29, 4.8, Blk

KIPP| Zoro #: G2345935| Mfr #: K0116.4121X55

$18.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 4.80"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2345935 Mfr #: K0116.4121X55
Color: Black SatinMaterial: Zinc
Height: 4.80"Height (In.): 4.80
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads
Screw Length: 2.16"Knob Type: Adjustable Handle
Overall Length: 4.29"Thread Size: M12
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 2.16 In, Overall Length 4.29, Thread Size M12 In, Height 4.8 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews