Adj Handle, M12, Ext, 2.36, 4.29, MD, NG

KIPP| Zoro #: G0218355| Mfr #: K0269.4121X60

$15.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 4.76"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0218355 Mfr #: K0269.4121X60
Color: BlackMaterial: Plastic
Height: 4.76"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread
Screw Length: 2.36"Height (In.): 4.76
Overall Length: 4.29"Thread Size: M12
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 2.36 In, Overall Length 4.29, Thread Size M12 In, Height 4.76 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews