Adj Handle, M12, Ext, SS, 0.99, 4.29, Blk

KIPP| Zoro #: G1882553| Mfr #: K0117.4121X25

$25.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.62"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882553 Mfr #: K0117.4121X25
Color: Black SatinMaterial: Zinc
Height: 3.62"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads, Stainless Steel Components
Screw Length: 0.99"Height (In.): 3.62
Overall Length: 4.29"Thread Size: M12
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 0.99 In, Overall Length 4.29, Thread Size M12 In, Height 3.62 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews