Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Adj Handle, M12, Ext, SS, 0.99, 4.29, MD, NG

KIPP| Zoro #: G0225793| Mfr #: K0270.4121X25

$28.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 3.37"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225793 Mfr #: K0270.4121X25
Color: BlackMaterial: Plastic
Height: 3.37"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread, Stainless Steel
Screw Length: 0.99"Height (In.): 3.37
Overall Length: 4.29"Thread Size: M12
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel, Screw Length 0.99 In, Overall Length 4.29, Thread Size M12 In, Height 3.39 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews