KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, M12, Ext, SS, 1.18, 4.29, MD, NG

KIPP| Zoro #: G0225802| Mfr #: K0270.4121X30

$28.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable handle
Material: Plastic
Screw Length: 1.18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225802 Mfr #: K0270.4121X30
Item: Adjustable handleMaterial: Plastic
Screw Length: 1.18"Knob Type: Modern Design
Overall Length: 4.29"Style: Novo Grip
Thread Size: M12Finish: matte
Height: 3.58"Height (In.): 3.58
Type: External Thread, Stainless SteelColor: Black
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel, Screw Length 1.18 In, Overall Length 4.29, Thread Size M12 In, Height 3.58 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews