KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, M12, Ext, SS, 2.36, 4.29, 5, Blk

KIPP| Zoro #: G2175774| Mfr #: K0117.4121X60

$26.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Threads, Stainless Steel Components
Thread Size: M12
Color: Black Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175774 Mfr #: K0117.4121X60
Type: External Threads, Stainless Steel ComponentsThread Size: M12
Color: Black SatinOverall Length: 4.29"
Finish: Black SatinStyle: Classic Ball
Item: Adjustable handleKnob Type: Adjustable Handle
Height: 5.00"Material: Zinc
Screw Length: 2.36"Height (In.): 5.00
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 2.36 In, Overall Length 4.29, Thread Size M12 In, Height 5 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews