SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, M12, Int, 4.29, 2.64, Blk

KIPP| Zoro #: G0714217| Mfr #: K0116.4121

$15.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Thread Size: M12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0714217 Mfr #: K0116.4121
Material: ZincTap Type (In.): -
Thread Size: M12Height (In.): 2.64
Type: Internal ThreadsIncludes: -
Color: Black SatinOverall Length: 4.29"
Standards: -Finish: Black Satin
Fits Hand Wheel Dia. (In.): -Height: 2.64"
Knob Type: Adjustable HandleItem: Adjustable handle
Style: Classic BallCountry of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Threads, Overall Length 4.29, Thread Size M12 In, Height 2.64 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews