Adj Handle, M12, Int, 4.29, MD, NG

KIPP| Zoro #: G0198712| Mfr #: K0269.4121

$12.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 2.64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0198712 Mfr #: K0269.4121
Color: BlackMaterial: Plastic
Height: 2.64"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: Internal Thread
Height (In.): 2.64Overall Length: 4.29"
Thread Size: M12Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Overall Length 4.29, Thread Size M12 In, Height 2.4 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews