TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Adj Handle, M16, Int, 4.96, 3.11, Blk

KIPP| Zoro #: G1541757| Mfr #: K0116.5161

$19.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinStyle: Classic BallMaterial: Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541757 Mfr #: K0116.5161
Color: Black SatinStyle: Classic Ball
Material: ZincHeight: 3.11"
Includes: -Fits Hand Wheel Dia. (In.): -
Knob Type: Adjustable HandleItem: Adjustable handle
Finish: Black SatinType: Internal Threads
Height (In.): 3.11Overall Length: 4.96"
Thread Size: M16Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Threads, Overall Length 4.96, Thread Size M16 In, Height 3.11 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews