Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Adj Handle, M16, Int, 4.96, MD, NG

KIPP| Zoro #: G0198755| Mfr #: K0269.5161

$16.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticTap Type (In.): -Thread Size: M16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0198755 Mfr #: K0269.5161
Material: PlasticTap Type (In.): -
Thread Size: M16Height (In.): 3.11
Type: Internal ThreadIncludes: -
Color: BlackOverall Length: 4.96"
Standards: -Finish: matte
Fits Hand Wheel Dia. (In.): -Height: 3.11"
Knob Type: Modern DesignItem: Adjustable handle
Style: Novo GripCountry of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Overall Length 4.96, Thread Size M16 In, Height 2.83 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews