KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, M16, Int, SS, 4.96, 3.11, Blk

KIPP| Zoro #: G2219025| Mfr #: K0117.5161

$33.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal Threads, Stainless Steel Components
Thread Size: M16
Color: Black Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2219025 Mfr #: K0117.5161
Type: Internal Threads, Stainless Steel ComponentsThread Size: M16
Color: Black SatinOverall Length: 4.96"
Finish: Black SatinStyle: Classic Ball
Item: Adjustable handleKnob Type: Adjustable Handle
Height: 3.11"Material: Zinc
Height (In.): 3.11Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Threads, Stainless Steel Components, Overall Length 4.96, Thread Size M16 In, Height 3.11 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews