Adj Handle, M5, Ext, 0.78, 1.85, MD, NG

KIPP| Zoro #: G0199017| Mfr #: K0269.1051X20

$9.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 1.99"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199017 Mfr #: K0269.1051X20
Color: BlackMaterial: Plastic
Height: 1.99"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread
Screw Length: 0.78"Height (In.): 1.99
Overall Length: 1.85"Thread Size: M5
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 0.78 In, Overall Length 1.85, Thread Size M5 In, Height 1.99 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews