Adj Handle, M5, Ext, 1.99, 1.85, MD, NG

KIPP| Zoro #: G0199071| Mfr #: K0269.1051X50

$7.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 3.15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199071 Mfr #: K0269.1051X50
Color: BlackMaterial: Plastic
Height: 3.15"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread
Screw Length: 1.99"Height (In.): 3.15
Overall Length: 1.85"Thread Size: M5
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 1.85, Thread Size M5 In, Height 3.15 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews