SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, M5, Int, SS, 1.85, 1.28, Blk

KIPP| Zoro #: G2335331| Mfr #: K0117.1051

$8.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 1.28Fits Hand Wheel Dia. (In.): -Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2335331 Mfr #: K0117.1051
Height (In.): 1.28Fits Hand Wheel Dia. (In.): -
Includes: -Finish: Black Satin
Style: Classic BallKnob Type: Adjustable Handle
Height: 1.28"Material: Zinc
Overall Length: 1.85"Item: Adjustable handle
Type: Internal Threads, Stainless Steel ComponentsColor: Black Satin
Thread Size: M5Tap Type (In.): -
Standards: -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Threads, Stainless Steel Components, Overall Length 1.85, Thread Size M5 In, Height 1.28 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews