BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adj Handle, M6, Ext, 0.59, 2.93, MD, NG

KIPP| Zoro #: G0199412| Mfr #: K0269.2061X15

$8.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 2.22Material: PlasticThread Size: M6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199412 Mfr #: K0269.2061X15
Height (In.): 2.22Material: Plastic
Thread Size: M6Finish: matte
Style: Novo GripKnob Type: Modern Design
Overall Length: 2.93"Type: External Thread
Color: BlackScrew Length: 0.59"
Height: 2.22"Item: Adjustable handle
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 0.59 In, Overall Length 2.93, Thread Size M6 In, Height 2.22 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews