KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, M6, Ext, 1.38, 2.93, 3.17, Blk

KIPP| Zoro #: G1599665| Mfr #: K0116.2061X35

$11.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Threads
Thread Size: M6
Color: Black Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599665 Mfr #: K0116.2061X35
Type: External ThreadsThread Size: M6
Color: Black SatinOverall Length: 2.93"
Finish: Black SatinStyle: Classic Ball
Item: Adjustable handleKnob Type: Adjustable Handle
Height: 3.17"Material: Zinc
Screw Length: 1.38"Height (In.): 3.17
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 1.38 In, Overall Length 2.93, Thread Size M6 In, Height 3.17 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews