BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adj Handle, M6, Ext, 1.99, 1.85, MD, NG

KIPP| Zoro #: G0199157| Mfr #: K0269.1061X50

$9.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 3.15"Includes: -Standards: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199157 Mfr #: K0269.1061X50
Height: 3.15"Includes: -
Standards: -Finish: matte
Material: PlasticType: External Thread
Color: BlackKnob Type: Modern Design
Tap Type (In.): -Thread Size: M6
Item: Adjustable handleScrew Length: 1.99"
Overall Length: 1.85"Fits Hand Wheel Dia. (In.): -
Style: Novo GripHeight (In.): 3.15
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 1.85, Thread Size M6 In, Height 3.15 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews