Adj Handle, M6, Ext, 2.16, 2.93, MD, NG

KIPP| Zoro #: G0199491| Mfr #: K0269.2061X55

$11.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 3.80"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199491 Mfr #: K0269.2061X55
Color: BlackMaterial: Plastic
Height: 3.80"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread
Screw Length: 2.16"Height (In.): 3.80
Overall Length: 2.93"Thread Size: M6
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 2.16 In, Overall Length 2.93, Thread Size M6 In, Height 3.8 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews