Adj Handle, M6, Ext, 2.36, 2.93, 4.15, Blk

KIPP| Zoro #: G1442901| Mfr #: K0116.2061X60

$15.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 4.15
Material: Zinc
Thread Size: M6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1442901 Mfr #: K0116.2061X60
Height (In.): 4.15Material: Zinc
Thread Size: M6Finish: Black Satin
Style: Classic BallKnob Type: Adjustable Handle
Overall Length: 2.93"Type: External Threads
Color: Black SatinScrew Length: 2.36"
Height: 4.15"Item: Adjustable handle
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 2.36 In, Overall Length 2.93, Thread Size M6 In, Height 4.15 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews