SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, M6, Ext, SS, 0.78, 2.93, MD, NG

KIPP| Zoro #: G0225154| Mfr #: K0270.2061X20

$18.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticItem: Adjustable handleHeight (In.): 2.42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225154 Mfr #: K0270.2061X20
Material: PlasticItem: Adjustable handle
Height (In.): 2.42Type: External Thread, Stainless Steel
Color: BlackScrew Length: 0.78"
Overall Length: 2.93"Thread Size: M6
Height: 2.42"Knob Type: Modern Design
Finish: matteStyle: Novo Grip
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel, Screw Length 0.78 In, Overall Length 2.93, Thread Size M6 In, Height 2.42 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews