Adj Handle, M6, Ext, SS, 1.18, 1.85, Blk

KIPP| Zoro #: G1224885| Mfr #: K0117.1061X30

$13.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Thread Size: M6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1224885 Mfr #: K0117.1061X30
Material: ZincTap Type (In.): -
Thread Size: M6Height (In.): 2.46
Type: External Threads, Stainless Steel ComponentsIncludes: -
Color: Black SatinScrew Length: 1.18"
Overall Length: 1.85"Standards: -
Finish: Black SatinFits Hand Wheel Dia. (In.): -
Height: 2.46"Knob Type: Adjustable Handle
Item: Adjustable handleStyle: Classic Ball
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 1.18 In, Overall Length 1.85, Thread Size M6 In, Height 2.46 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews