KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, M6, Ext, SS, 1.18, 2.93, MD, NG

KIPP| Zoro #: G0225172| Mfr #: K0270.2061X30

$17.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Thread, Stainless Steel
Thread Size: M6
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225172 Mfr #: K0270.2061X30
Type: External Thread, Stainless SteelThread Size: M6
Color: BlackOverall Length: 2.93"
Finish: matteStyle: Novo Grip
Item: Adjustable handleKnob Type: Modern Design
Height: 2.81"Material: Plastic
Screw Length: 1.18"Height (In.): 2.81
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel, Screw Length 1.18 In, Overall Length 2.93, Thread Size M6 In, Height 2.81 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews