Kipp
Adjustable Handle, Size: 2 M06X40 Zinc, Black Satin, Comp: Stainless Steel
Mfr # K0117.2061X40
Zoro # G2056485
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 40.00mm
- Material Zinc
- Color Black
- Height 3.37"
Explore More Products
- KIPP Adjustable Handle, Size: 4 3/8-16X60 Zinc, Black Satin, Comp: Steel K0116.4A41X60
- KIPP Gear Levers, Style A, inch K0179.2A5X160
- KIPP Adjustable Handle, Size: 1 10-32X15 Zinc, Black Satin, Comp: Steel K0116.1A11X15
- KIPP Adjustable Handle Size: 3 M08X40, Plastic Red RAL 3020, Comp: Stainless Steel K0270.30884X40
- KIPP Pull Handle Oblique A=140, L=155, H=60, Thermoplastic Black Ral7021 Comp:Brass, D=M06 K0197.140061
- KIPP Adjustable Handle Size: 2, 1/4-20X30, Plastic, Blue RAL 5017, Comp: Steel K0269.2A287X30
- KIPP Adjustable Handle Size:2 M10X60 Stainless Steel, Blasted, Comp:Stainless Steel K0124.210153X60
- KIPP Adjustable Handle, Steel, Size: 4 M12X70, Black Powder Coated, Comp: Black Oxidized K0752.4121X70
- KIPP Pull Handle A=102, L=117, H=41, Steel High-Gloss Chromed, D=M05 K0214.10205
- KIPP Adjustable Handle, Size: 1 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel K0123.1A21X30
- KIPP Adjustable Handle Size: 3 3/8-16X30, Plastic Blue RAL 5017, Comp: Stainless Steel K0270.3A487X30
- Kipp Levers & Handles