Adj Handle, M6, Int, 1.85, MD, NG

KIPP| Zoro #: G0198572| Mfr #: K0269.1061

$8.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 1.28"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0198572 Mfr #: K0269.1061
Color: BlackMaterial: Plastic
Height: 1.28"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: Internal Thread
Height (In.): 1.28Overall Length: 1.85"
Thread Size: M6Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Overall Length 1.85, Thread Size M6 In, Height 1.18 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews