Adj Handle, M6, Int, 2.93, MD, NG

KIPP| Zoro #: G0198624| Mfr #: K0269.2061

$9.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 1.79"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0198624 Mfr #: K0269.2061
Color: BlackMaterial: Plastic
Height: 1.79"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: Internal Thread
Height (In.): 1.79Overall Length: 2.93"
Thread Size: M6Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Overall Length 2.93, Thread Size M6 In, Height 1.63 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews