KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, M8, Ext, 0.59, 3.58, 2.85, Blk

KIPP| Zoro #: G1452412| Mfr #: K0116.3081X15

$11.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable handle
Material: Zinc
Tap Type (In.): -1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1452412 Mfr #: K0116.3081X15
Item: Adjustable handleMaterial: Zinc
Tap Type (In.): -1Screw Length: 0.59"
Knob Type: Adjustable HandleOverall Length: 3.58"
Style: Classic BallThread Size: M8
Finish: Black SatinHeight: 2.85"
Height (In.): 2.85Type: External Threads
Color: Black SatinCountry of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 0.59 In, Overall Length 3.58, Thread Size M8 In, Height 2.85 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews