SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, M8, Ext, 0.99, 3.58, MD, NG

KIPP| Zoro #: G0207191| Mfr #: K0269.3081X25

$11.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 3.09"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0207191 Mfr #: K0269.3081X25
Color: BlackMaterial: Plastic
Height: 3.09"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread
Screw Length: 0.99"Height (In.): 3.09
Overall Length: 3.58"Thread Size: M8
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 3.58, Thread Size M8 In, Height 3.09 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews