Adj Handle, M8, Ext, 1.18, 2.93, MD, NG

KIPP| Zoro #: G0199543| Mfr #: K0269.2081X30

$7.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 2.81"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199543 Mfr #: K0269.2081X30
Color: BlackMaterial: Plastic
Height: 2.81"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread
Screw Length: 1.18"Height (In.): 2.81
Overall Length: 2.93"Thread Size: M8
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.18 In, Overall Length 2.93, Thread Size M8 In, Height 2.81 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews