BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adj Handle, M8, Ext, 1.77, 3.58, 4.04, Blk

KIPP| Zoro #: G0601176| Mfr #: K0116.3081X45

$16.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601176 Mfr #: K0116.3081X45
Material: ZincTap Type (In.): -
Fits Hand Wheel Dia. (In.): -Style: Classic Ball
Finish: Black SatinItem: Adjustable handle
Includes: -Standards: -
Type: External ThreadsThread Size: M8
Color: Black SatinScrew Length: 1.77"
Height: 4.04"Height (In.): 4.04
Knob Type: Adjustable HandleOverall Length: 3.58"
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 1.77 In, Overall Length 3.58, Thread Size M8 In, Height 4.04 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews