Adj Handle, M8, Ext, SS, 0.78, 2.93, MD, NG

KIPP| Zoro #: G0225224| Mfr #: K0270.2081X20

$18.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 2.42
Material: Plastic
Thread Size: M8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225224 Mfr #: K0270.2081X20
Height (In.): 2.42Material: Plastic
Thread Size: M8Finish: matte
Style: Novo GripKnob Type: Modern Design
Overall Length: 2.93"Type: External Thread, Stainless Steel
Color: BlackScrew Length: 0.78"
Height: 2.42"Item: Adjustable handle
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel, Screw Length 0.78 In, Overall Length 2.93, Thread Size M8 In, Height 2.42 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews