Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Adj Handle, M8, Int, 2.93, 1.79, Blk

KIPP| Zoro #: G1941484| Mfr #: K0116.2081

$10.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Thread Size: M8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1941484 Mfr #: K0116.2081
Material: ZincTap Type (In.): -
Thread Size: M8Height (In.): 1.79
Type: Internal ThreadsIncludes: -
Color: Black SatinOverall Length: 2.93"
Standards: -Finish: Black Satin
Fits Hand Wheel Dia. (In.): -Height: 1.79"
Knob Type: Adjustable HandleItem: Adjustable handle
Style: Classic BallCountry of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Threads, Overall Length 2.93, Thread Size M8 In, Height 1.79 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews