Adj Handle, MD, 10-24, Int, 1.85

KIPP| Zoro #: G0636045| Mfr #: K0122.1A01

$10.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Thread Size: 10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0636045 Mfr #: K0122.1A01
Material: ZincTap Type (In.): -
Thread Size: 10-24Height (In.): 1.22
Type: Internal ThreadFinish: Black Satin
Includes: -Color: Black Satin
Overall Length: 1.85"Standards: -
Fits Hand Wheel Dia. (In.): -Height: 1.22"
Knob Type: Adjustable HandleItem: Adjustable handle
Style: Modern DesignCountry of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Overall Length 1.85, Thread Size 10-24 In, Height 1.22 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews