PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adj Handle, MD, 10-24, Int, SS, 1.85

KIPP| Zoro #: G0763847| Mfr #: K0123.1A01

$16.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 1.22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763847 Mfr #: K0123.1A01
Color: Black SatinMaterial: Zinc
Height: 1.22"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: Internal Thread, Stainless Steel Components
Height (In.): 1.22Overall Length: 1.85"
Thread Size: 10-24Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Stainless Steel Components, Overall Length 1.85, Thread Size 10-24 In, Height 1.22 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews