SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, MD, 10-32, Ext, 0.39, 1.85

KIPP| Zoro #: G1047277| Mfr #: K0122.1A11X10

$7.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Thread Size: 10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1047277 Mfr #: K0122.1A11X10
Material: ZincTap Type (In.): -
Thread Size: 10-32Height (In.): 1.61
Type: External ThreadIncludes: -
Color: Black SatinScrew Length: 0.39"
Overall Length: 1.85"Standards: -
Finish: Black SatinFits Hand Wheel Dia. (In.): -
Height: 1.61"Knob Type: Adjustable Handle
Item: Adjustable handleStyle: Modern Design
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 0.39 In, Overall Length 1.85, Thread Size 10-32 In, Height 1.61 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews