SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, MD, 10-32, Ext, 1.57, 1.85

KIPP| Zoro #: G1542606| Mfr #: K0122.1A11X40

$11.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 2.80Material: ZincThread Size: 10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1542606 Mfr #: K0122.1A11X40
Height (In.): 2.80Material: Zinc
Thread Size: 10-32Finish: Black Satin
Style: Modern DesignKnob Type: Adjustable Handle
Overall Length: 1.85"Type: External Thread
Color: Black SatinScrew Length: 1.57"
Height: 2.80"Item: Adjustable handle
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.57 In, Overall Length 1.85, Thread Size 10-32 In, Height 2.8 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews