TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Adj Handle, MD, 10-32, Ext, 1.77, 1.85

KIPP| Zoro #: G1698356| Mfr #: K0122.1A11X45

$11.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 2.99"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1698356 Mfr #: K0122.1A11X45
Color: Black SatinMaterial: Zinc
Height: 2.99"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread
Screw Length: 1.77"Height (In.): 2.99
Overall Length: 1.85"Thread Size: 10-32
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.77 In, Overall Length 1.85, Thread Size 10-32 In, Height 2.99 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews