Kipp
Adjustable Handle, Modern Design, Sz. 4, 1/2-13X35, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.4A51X35
Zoro # G1928561
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 35.00mm
- Material Zinc
- Color Black
- Height 3.86"
Explore More Products
- KIPP Gear Levers, Style A, inch K0179.2A3X80
- KIPP Adjustable Handle Size: 3 M08X40, Plastic Red RAL 3020, Comp: Stainless Steel K0270.30884X40
- KIPP Gear Levers, Style E, metric K0179.1610X50
- KIPP Adjustable Handle Size: 4, M12X50, Plastic, Blue RAL 5017, Comp: Steel K0269.41287X50
- KIPP Adjustable Handle, Size: 5 1/2-13X60 Zinc, Black Satin, Comp: Steel K0116.5A51X60
- KIPP Adjustable Handle, Size: 2 M08X45 Zinc, Black Satin, Comp: Steel K0116.2081X45
- KIPP Adjustable Handle With Push Button, Size: 1, 10-32X10, Plastic Red, Comp: Steel, Button: Black K0269.731A1X10
- KIPP Tubular Handle Bighand, A=180, L=213, 4 Aluminum Black Grey Powder-Coated, Comp: Plastic, Black , K1445.1802
- KIPP Adjustable Handle Size: 2 M08X50, Plastic Red RAL 3020, Comp: Stainless Steel K0270.20884X50
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel K0122.2A31X35
- KIPP Adjustable Handle, Size: 3 M10X60 Zinc, Black Satin, Comp: Stainless Steel K0117.3101X60
- Kipp Levers & Handles