BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adj Handle, MD, 1/2-13, Ext, 1.57, 4.29

KIPP| Zoro #: G0480767| Mfr #: K0122.4A51X40

$18.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Style: Modern DesignMaterial: Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480767 Mfr #: K0122.4A51X40
Tap Type (In.): -Style: Modern Design
Material: ZincIncludes: -
Height: 4.06"Standards: -
Height (In.): 4.06Finish: Black Satin
Fits Hand Wheel Dia. (In.): -Thread Size: 1/2-13
Item: Adjustable handleOverall Length: 4.29"
Knob Type: Adjustable HandleColor: Black Satin
Screw Length: 1.57"Type: External Thread
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.57 In, Overall Length 4.29, Thread Size 1/2-13 In, Height 4.06 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews