SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, MD, 1/2-13, Ext, 2.36, 4.96

KIPP| Zoro #: G1030574| Mfr #: K0122.5A51X60

$20.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 5.24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1030574 Mfr #: K0122.5A51X60
Color: Black SatinMaterial: Zinc
Height: 5.24"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread
Screw Length: 2.36"Height (In.): 5.24
Overall Length: 4.96"Thread Size: 1/2-13
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 2.36 In, Overall Length 4.96, Thread Size 1/2-13 In, Height 5.24 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews