KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, MD, 1/2-13, Ext, SS, 1.57, 4.29

KIPP| Zoro #: G1704814| Mfr #: K0123.4A51X40

$26.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable handle
Material: Zinc
Screw Length: 1.57"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1704814 Mfr #: K0123.4A51X40
Item: Adjustable handleMaterial: Zinc
Screw Length: 1.57"Knob Type: Adjustable Handle
Overall Length: 4.29"Style: Modern Design
Thread Size: 1/2-13Finish: Black Satin
Height: 4.06"Height (In.): 4.06
Type: External Thread, Stainless Steel ComponentsColor: Black Satin
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel Components, Screw Length 1.57 In, Overall Length 4.29, Thread Size 1/2-13 In, Height 4.06 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews