SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, MD, 1/2-13, Ext, SS, 1.99, 4.29

KIPP| Zoro #: G2318461| Mfr #: K0123.4A51X50

$26.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 4.45"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318461 Mfr #: K0123.4A51X50
Color: Black SatinMaterial: Zinc
Height: 4.45"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread, Stainless Steel Components
Screw Length: 1.99"Height (In.): 4.45
Overall Length: 4.29"Thread Size: 1/2-13
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel Components, Screw Length 1.99 In, Overall Length 4.29, Thread Size 1/2-13 In, Height 4.45 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews