KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, MD, 1/2-13, Ext, SS, 2.36, 4.29

KIPP| Zoro #: G2363645| Mfr #: K0123.4A51X60

$27.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Thread, Stainless Steel Components
Thread Size: 1/2-13
Color: Black Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2363645 Mfr #: K0123.4A51X60
Type: External Thread, Stainless Steel ComponentsThread Size: 1/2-13
Color: Black SatinOverall Length: 4.29"
Finish: Black SatinStyle: Modern Design
Item: Adjustable handleKnob Type: Adjustable Handle
Height: 4.84"Material: Zinc
Screw Length: 2.36"Height (In.): 4.84
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel Components, Screw Length 2.36 In, Overall Length 4.29, Thread Size 1/2-13 In, Height 4.84 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews