BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adj Handle, MD, 1/2-13, Int, SS, 4.29

KIPP| Zoro #: G2097112| Mfr #: K0123.4A51

$31.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2097112 Mfr #: K0123.4A51
Material: ZincTap Type (In.): -
Fits Hand Wheel Dia. (In.): -Style: Modern Design
Finish: Black SatinItem: Adjustable handle
Includes: -Standards: -
Type: Internal Thread, Stainless Steel ComponentsThread Size: 1/2-13
Overall Length: 4.29"Color: Black Satin
Height: 2.48"Height (In.): 2.48
Knob Type: Adjustable HandleCountry of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Stainless Steel Components, Overall Length 4.29, Thread Size 1/2-13 In, Height 2.48 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews