Adj Handle, MD, 1/2-13, Int, SS, 4.96

KIPP| Zoro #: G1685135| Mfr #: K0123.5A51

$19.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 2.87"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1685135 Mfr #: K0123.5A51
Color: Black SatinMaterial: Zinc
Height: 2.87"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: Internal Thread, Stainless Steel Components
Height (In.): 2.87Overall Length: 4.96"
Thread Size: 1/2-13Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Stainless Steel Components, Overall Length 4.96, Thread Size 1/2-13 In, Height 2.87 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews