Adj Handle, MD, 1/4-20, Ext, 0.39, 1.85

KIPP| Zoro #: G0550453| Mfr #: K0122.1A21X10

$10.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Thread Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0550453 Mfr #: K0122.1A21X10
Material: ZincTap Type (In.): -
Thread Size: 1/4-20Height (In.): 1.61
Type: External ThreadIncludes: -
Color: Black SatinScrew Length: 0.39"
Overall Length: 1.85"Standards: -
Finish: Black SatinFits Hand Wheel Dia. (In.): -
Height: 1.61"Knob Type: Adjustable Handle
Item: Adjustable handleStyle: Modern Design
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 0.39 In, Overall Length 1.85, Thread Size 1/4-20 In, Height 1.61 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews