Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle MD, 1/4-20, Ext, 0.78, 2.93

  • Zoro #: G0527947
  • Mfr #: K0122.2A21X20

$10.77

  • Finish: Black Satin
  • Screw Length: 0.78"
  • Knob Type: Adjustable Handle
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kipp #K0122.2A21X20 Specifications

  • Zoro #: G0527947
  • Mfr #: K0122.2A21X20
Finish: Black Satin Screw Length: 0.78"
Knob Type: Adjustable Handle Fits Hand Wheel Dia. (In.): -
Overall Length: 2.93" Material: Zinc
Item: Adjustable handle Tap Type (In.): -
Style: Modern Design Standards: -
Height: 2.46" Type: External Thread
Thread Size: 1/4-20 Includes: -
Height (In.): 2.46 Color: Black Satin
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Screw Length 0.78 In., Thread Size 1/4-20, Fits Hand Wheel Dia. (In.) -, Tap Type (In.) -, Knob Type Adjustable Handle, Style Modern Design, Material Zinc, Color Black Satin, Finish Black Satin, Standards -, Includes -, Height 2.46 In., Height (In.) 2.46, Overall Length 2.93 In., Type External Thread

Reviews of Kipp #K0122.2A21X20