Kipp
Adjustable Handle, Modern Design, Sz. 1, 1/4-20X30, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.1A21X30
Zoro # G1252912
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 30.00mm
- Material Zinc
- Color Black
- Height 2.40"
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, 10-32X30, Die Cast Zinc Black Satin, Comp: Steel K0122.1A11X30
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc Black Satin, Comp: Steel K0122.1061X30
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Black Satin, Comp: Steel K0122.3A31
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Green RAL 6032, Comp: Steel K0269.31086
- KIPP Adjustable Handle Size: 2 3/8-16X25, Plastic Black RAL 7021, Comp: Stainless Steel K0270.2A41X25
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Orange RAL 2004, Comp: Steel K0269.1052X40
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X35 Plastic, Black RAL 7021, Comp: Steel K0125.2A401X35
- KIPP Adjustable Handle Size: 1, , M05, Plastic, Red RAL 3020, Comp: Steel K0269.10584
- KIPP Adjustable Handle Size: 2 M08X20, Plastic Orange RAL 2004, Comp: Stainless Steel K0270.2082X20
- KIPP Adjustable Handle Size: 2 5/16-18X60, Plastic Black RAL 7021, Comp: Stainless Steel K0270.2A31X60
- KIPP Adjustable Handle Size: 1, M05X45, Plastic, Green RAL 6032, Comp: Steel K0269.10586X45
- Kipp Hand Knobs and Wheels