PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adj Handle, MD, 1/4-20, Ext, 1.99, 1.85

KIPP| Zoro #: G2099377| Mfr #: K0122.1A21X50

$9.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.19"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2099377 Mfr #: K0122.1A21X50
Color: Black SatinMaterial: Zinc
Height: 3.19"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread
Screw Length: 1.99"Height (In.): 3.19
Overall Length: 1.85"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 1.85, Thread Size 1/4-20 In, Height 3.19 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews